Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 1/4-20, 1in Base

S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSSW-0A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.39
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 1 in
See full product details
Orders over $75 ship free.
Total: $15.39

S & W #NSSW-0A Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 1 in
  • Height: 3.3125 in
  • Load Capacity: 750 lb
  • Thread Size: 1/4-20
  • Construction: Stainless Steel
  • Hex: 1/2 in
  • Bolt Length: 2.5 in
  • Finish: Stainless steel
  • Includes: Locking Nut
  • Base: Stainless Steel w/ Non-Skid Pad
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/4-20, Base Dia. 1 in, Load Capacity 750 lb, Height 3.3125 in, Hex 1/2 in, Bolt Length 2.5 in, Stainless Steel w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews of S & W #NSSW-0A