Level Mount, Swivel Stud, 1/4-20, 1in Base

S & W| Zoro #: G2211973| Mfr #: SSW-0

$16.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211973 Mfr #: SSW-0
Includes: Locking NutBase Dia.: 1"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1/2"Thread Size: 1/4-20
Height: 1-61/64"Finish: Stainless Steel
Bolt Length: 1-1/4"Load Capacity: 1000 lb.
Construction: Stainless SteelBase: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/4-20, Base Dia. 1 In., Load Capacity 1000 lb., Height 1-61/64 In., Hex 1/2 In., Bolt Length 1-1/4 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.