PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Level Mount, Swivel Stud, 1/4-20, 1in Base

S & W| Zoro #: G0688274| Mfr #: SSWD-0

$10.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 200 lb.Construction: Stainless SteelBolt Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688274 Mfr #: SSWD-0
Load Capacity: 200 lb.Construction: Stainless Steel
Bolt Length: 1-1/4"Height: 1-15/16"
Leveling Mount Type: Swiveling StudIncludes: Locking Nut
Hex: 1/2"Item: Leveling Mount
Base: Delrin(R)Finish: Stainless steel
Base Dia.: 1"Thread Size: 1/4-20
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/4-20, Base Dia. 1 In., Load Capacity 200 lb., Height 1-15/16 In., Hex 1/2 In., Bolt Length 1-1/4 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews