20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W| Zoro #: G2081527| Mfr #: BNYLD34-EL

$20.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081527 Mfr #: BNYLD34-EL
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Base Dia.: 3"
Load Capacity: 3750 lb.Construction: Steel
Base: Nylon w/ Non-Skid PadHeight: 5-1/4"
Finish: Clear ZincBolt Length: 4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 3750 lb., Height 5-1/4 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.