SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W| Zoro #: G1908234| Mfr #: BSW-4A

$29.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 7400 lb.Base Dia.: 3"Thread Size: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908234 Mfr #: BSW-4A
Load Capacity: 7400 lb.Base Dia.: 3"
Thread Size: 3/4-10Includes: Locking Nut
Hex: 1-1/16"Construction: Steel
Bolt Length: 4"Base: Steel
Finish: Yellow ZincHeight: 5-1/2"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 7400 lb., Height 5-1/2 In., Hex 1-1/16 In., Bolt Length 4 In., Steel Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews