Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W| Zoro #: G1959072| Mfr #: LP3-D6

$20.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959072 Mfr #: LP3-D6
Includes: 2 Locking NutsItem: Leveling Mount
Leveling Mount Type: Swiveling StudBolt Length: 6"
Hex: 1-1/16"Base Dia.: 3"
Load Capacity: 6000 lb.Construction: Steel
Base: SteelThread Size: 3/4-10
Height: 7-1/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 6000 lb., Height 7-1/16 In., Hex 1-1/16 In., Bolt Length 6 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.