Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W| Zoro #: G2094346| Mfr #: NSSWD-4A

$47.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094346 Mfr #: NSSWD-4A
Includes: Locking NutBase Dia.: 3"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Height: 5-5/8"
Finish: Stainless steelBolt Length: 4"
Load Capacity: 1800 lb.Construction: Stainless Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 3/4-10
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 1800 lb., Height 5-5/8 In., Hex 1-1/16 In., Bolt Length 4 In., Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.