Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W| Zoro #: G2110787| Mfr #: SLP3-D3

$71.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hex: 1-1/16"Item: Leveling MountBolt Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110787 Mfr #: SLP3-D3
Hex: 1-1/16"Item: Leveling Mount
Bolt Length: 3"Load Capacity: 6000 lb.
Includes: 2 Locking NutsConstruction: Stainless Steel
Base: Stainless SteelThread Size: 3/4-10
Base Dia.: 3"Leveling Mount Type: Swiveling Stud
Height: 4-1/16"Finish: Stainless steel
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 6000 lb., Height 4-1/16 In., Hex 1-1/16 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Reviews