Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W| Zoro #: G0296362| Mfr #: SWD-4

$23.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296362 Mfr #: SWD-4
Includes: Locking NutBase Dia.: 3"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Bolt Length: 2"
Load Capacity: 1800 lb.Construction: Steel
Base: Delrin(R)Thread Size: 3/4-10
Height: 3-1/2"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 1800 lb., Height 3-1/2 In., Hex 1-1/16 In., Bolt Length 2 In., Delrin(R) Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.