Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G1981314| Mfr #: BNYLD38-EL

$23.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981314 Mfr #: BNYLD38-EL
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Finish: Clear Zinc
Bolt Length: 8"Base Dia.: 4"
Load Capacity: 3750 lb.Construction: Steel
Base: Nylon w/ Non-Skid PadHeight: 9-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 3750 lb., Height 9-1/4 In., Hex 1-1/16 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.