20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G1356451| Mfr #: BSNYLD44-EL

$39.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356451 Mfr #: BSNYLD44-EL
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Base Dia.: 4"
Load Capacity: 5625 lb.Construction: Stainless Steel
Base: Nylon w/ Non-Skid PadHeight: 5-3/8"
Finish: Stainless SteelBolt Length: 4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 5625 lb., Height 5-3/8 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.