S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # BSNYLD46-EL
Zoro # G2369087
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5625 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base NDTS-2
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base MG-02
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. MG-08
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BSNYLC58
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA28-EL
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base BSW-0Z
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base LP3-B6L
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base SSWD-4A
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base BSNYLD38-EL
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. BSW-1Z
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA26
- S & W Leveling Mounts