Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G0647071| Mfr #: BSNYLD48

$31.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647071 Mfr #: BSNYLD48
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Bolt Length: 8"
Base Dia.: 4"Load Capacity: 7500 lb.
Construction: Stainless SteelBase: Nylon
Height: 9-5/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 7500 lb., Height 9-5/16 In., Hex 1-1/16 In., Bolt Length 8 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.