Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G0697471| Mfr #: LP4-D3

$22.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697471 Mfr #: LP4-D3
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountBolt Length: 3"
Hex: 1-1/16"Load Capacity: 6000 lb.
Construction: SteelBase: Steel
Thread Size: 3/4-10Height: 4-1/16"
Finish: Clear ZincLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 6000 lb., Height 4-1/16 In., Hex 1-1/16 In., Bolt Length 3 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.