Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G2416127| Mfr #: SLP4-D6

$115.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416127 Mfr #: SLP4-D6
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Bolt Length: 6"Hex: 1-1/16"
Load Capacity: 6000 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: 3/4-10
Height: 7-1/16"Finish: Stainless steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 6000 lb., Height 7-1/16 In., Hex 1-1/16 In., Bolt Length 6 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.