Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G1203842| Mfr #: TSNYLD44-EL

$46.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1203842 Mfr #: TSNYLD44-EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Stainless SteelThread Size: 3/4-10
Construction: Stainless SteelBase: Nylon w/ Non-Skid Pad
Height: 5-5/8"Bolt Length: 4"
Hex: 1-1/16"Load Capacity: 5625 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 5625 lb., Height 5-5/8 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.