Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G0603425| Mfr #: TSNYLD44

$15.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603425 Mfr #: TSNYLD44
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Stainless SteelThread Size: 3/4-10
Construction: Stainless SteelBolt Length: 4"
Hex: 1-1/16"Load Capacity: 7500 lb.
Base: NylonHeight: 5-5/16"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 7500 lb., Height 5-5/16 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.