Level Mount, Swivel Stud, 3/4-10, 4in Base

S & W| Zoro #: G1216923| Mfr #: TSNYLD48-EL

$57.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1216923 Mfr #: TSNYLD48-EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Stainless SteelThread Size: 3/4-10
Construction: Stainless SteelHex: 1-1/16"
Load Capacity: 5625 lb.Base: Nylon w/ Non-Skid Pad
Height: 9-5/8"Bolt Length: 8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 5625 lb., Height 9-5/8 In., Hex 1-1/16 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.