Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base (Discontinued)
Mfr # TSNYLD48
Zoro # G0929695
This Product is Discontinued
Key Features
- Height 9-5/16"
- Load Capacity 7500 lb.
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"