Level Mount, Swivel Stud, 3/4-10, 5in Base

S & W| Zoro #: G0995057| Mfr #: BNYLD510

$32.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995057 Mfr #: BNYLD510
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Bolt Length: 10"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Construction: SteelBase: Nylon
Height: 12-1/4"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 10,000 lb., Height 12-1/4 In., Hex 1-1/16 In., Bolt Length 10 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.