customer-service Help
S & W

Level Mount, Swivel Stud, 3/4-10, 5in Base

S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BNYLD56
Tap to zoom
Hover or click to zoom
$30.37
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 5 in
See full product details
Orders over $75 ship free.

Total: $30.37

S & W #BNYLD56 Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 5 in
  • Height: 8.25 in
  • Load Capacity: 10,000 lb
  • Thread Size: 3/4-10
  • Construction: Steel
  • Base: Nylon
  • Hex: 1-1/16 in
  • Finish: Clear Zinc
  • Includes: Locking Nut
  • Bolt Length: 6 in
  • Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 in, Load Capacity 10,000 lb, Height 8.25 in, Hex 1-1/16 in, Bolt Length 6 in, Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews of S & W #BNYLD56