Level Mount, Swivel Stud, 3/4-10, 5in Base

S & W| Zoro #: G1517275| Mfr #: BNYLD58-EL

$49.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1517275 Mfr #: BNYLD58-EL
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Bolt Length: 8"
Base Dia.: 5"Load Capacity: 7500 lb.
Construction: SteelBase: Nylon w/ Non-Skid Pad
Height: 10-5/8"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 7500 lb., Height 10-5/8 In., Hex 1-1/16 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.