Level Mount, Swivel Stud, 3/4-10, 5in Base

S & W| Zoro #: G0452934| Mfr #: BSNYLD54

$33.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0452934 Mfr #: BSNYLD54
Item: Leveling MountHex: 1-1/16"
Thread Size: 3/4-10Leveling Mount Type: Swiveling Stud
Includes: Locking NutBolt Length: 4"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Construction: Stainless SteelBase: Nylon
Height: 6-1/4"Finish: Stainless steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 10,000 lb., Height 6-1/4 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut
Save 15%. Sign up for Z-mail.