Level Mount, Swivel Stud, 3/4-10, 5in Base

S & W| Zoro #: G1283633| Mfr #: BSNYLD56-EL

$63.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283633 Mfr #: BSNYLD56-EL
Includes: Locking NutThread Size: 3/4-10
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Base Dia.: 5"
Load Capacity: 7500 lb.Construction: Stainless Steel
Base: Nylon w/ Non-Skid PadHeight: 8-5/8"
Finish: Stainless SteelBolt Length: 6"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 7500 lb., Height 8-5/8 In., Hex 1-1/16 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.