PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Level Mount, Swivel Stud, 3/4-10, 5in Base

S & W| Zoro #: G1052317| Mfr #: BSNYLD56

$48.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10,000 lb.Base Dia.: 5"Thread Size: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052317 Mfr #: BSNYLD56
Load Capacity: 10,000 lb.Base Dia.: 5"
Thread Size: 3/4-10Includes: Locking Nut
Hex: 1-1/16"Construction: Stainless Steel
Bolt Length: 6"Base: Nylon
Finish: Stainless steelHeight: 8-1/4"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 10,000 lb., Height 8-1/4 In., Hex 1-1/16 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews