Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Level Mount, Swivel Stud, 3/4-10, 5in Base

  • Zoro #: G0918635
  • Mfr #: BSNYLD58
$57.54 0% off
$57.00
  • Thread Size: 3/4-10
  • Leveling Mount Type: Swiveling Stud
  • Height: 10.25 in
See full product details
Orders over $75 ship free.

S & W #BSNYLD58 Specifications

  • Zoro #: G0918635
  • Mfr #: BSNYLD58
Thread Size: 3/4-10 Leveling Mount Type: Swiveling Stud
Height: 10.25 in Hex: 1-1/16 in
Base Dia.: 5 in Item: Leveling Mount
Base: Nylon Bolt Length: 8 in
Finish: Stainless steel Construction: Stainless Steel
Includes: Locking Nut Load Capacity: 10,000 lb
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 5 in, Load Capacity 10,000 lb, Height 10.25 in, Hex 1-1/16 in, Bolt Length 8 in, Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews of S & W #BSNYLD58