SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.

S & W| Zoro #: G1193455| Mfr #: BSW-1A

$10.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3750 lb.Base Dia.: 1-1/4"Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193455 Mfr #: BSW-1A
Load Capacity: 3750 lb.Base Dia.: 1-1/4"
Thread Size: 3/8-16Includes: Locking Nut
Hex: 5/8"Construction: Steel
Bolt Length: 4"Base: Steel
Finish: Yellow ZincHeight: 4-7/8"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 1-1/4 In., Load Capacity 3750 lb., Height 4-7/8 In., Hex 5/8 In., Bolt Length 4 In., Steel Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews