Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.

S & W| Zoro #: G1240172| Mfr #: NSW-1

$9.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 2800 lb.Construction: SteelBolt Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240172 Mfr #: NSW-1
Load Capacity: 2800 lb.Construction: Steel
Bolt Length: 2"Height: 3"
Leveling Mount Type: Swiveling StudIncludes: Locking Nut
Hex: 5/8"Item: Leveling Mount
Base: Steel w/ Non-Skid PadFinish: Yellow Zinc
Base Dia.: 1-1/4"Thread Size: 3/8-16
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 1-1/4 In., Load Capacity 2800 lb., Height 3 In., Hex 5/8 In., Bolt Length 2 In., Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews