S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSWD-1A
Zoro # G2856201
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Yellow Zinc-Plated
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base DTS-1
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base NDTS-1
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1A
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA23
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base BMNYLD46
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in BSNYLA13-EL
- S & W Level Mount, Anti-Vibe, 1/2-13, 4 in. Base LP4-B3L
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB48-EL
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base SLP3-D3
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base 44401
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. TSW-1L
- S & W Leveling Feet & Pads