Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (Discontinued)
Mfr # SSWD-1A
Zoro # G0523153
This Product is Discontinued
Key Features
- Height 4-7/8"
- Load Capacity 300 lb.
- Thread Size 3/8-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1-1/4"