Level Mount, Swivel Stud, 3/8-16, 2-1/2 in.

S & W| Zoro #: G1786005| Mfr #: SLP2-A3

$37.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1786005 Mfr #: SLP2-A3
Includes: 2 Locking NutsBase Dia.: 2-1/2"
Item: Leveling MountThread Size: 3/8-16
Construction: Stainless SteelFinish: Stainless Steel
Includes: 2 Locking NutsBase: Stainless Steel
Height: 4-1/16"Leveling Mount Type: Swiveling Stud
Bolt Length: 3"Hex: 3/4"
Load Capacity: 2000 lb.Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 2-1/2 In., Load Capacity 2000 lb., Height 4-1/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.