Level Mount, Swivel Stud, 3/8-16, 2-1/2 in.

S & W| Zoro #: G1718473| Mfr #: SLP2-A6

$47.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718473 Mfr #: SLP2-A6
Includes: 2 Locking NutsBase Dia.: 2-1/2"
Item: Leveling MountThread Size: 3/8-16
Construction: Stainless SteelFinish: Stainless Steel
Includes: 2 Locking NutsBolt Length: 6"
Hex: 3/4"Load Capacity: 2000 lb.
Base: Stainless SteelHeight: 7-1/16"
Leveling Mount Type: Swiveling StudCountry of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 2-1/2 In., Load Capacity 2000 lb., Height 7-1/16 In., Hex 3/4 In., Bolt Length 6 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.