Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Level Mount, Swivel Stud, 3/8-16, 2in Base

  • Zoro #: G0525411
  • Mfr #: BSNYLA23

$14.67

  • Height: 4-1/8"
  • Base Dia.: 2"
  • Thread Size: 3/8-16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

S & W #BSNYLA23 Specifications

  • Zoro #: G0525411
  • Mfr #: BSNYLA23
Height: 4-1/8" Base Dia.: 2"
Thread Size: 3/8-16 Finish: Stainless steel
Leveling Mount Type: Swiveling Stud Base: Nylon
Includes: Locking Nut Construction: Stainless Steel
Hex: 3/4" Bolt Length: 3"
Load Capacity: 4000 lb. Item: Leveling Mount
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 2 In., Load Capacity 4000 lb., Height 4-1/8 In., Hex 3/4 In., Bolt Length 3 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews of S & W #BSNYLA23