Level Mount, Swivel Stud, 3/8-16, 2in Base

S & W| Zoro #: G1372366| Mfr #: BSNYLA26

$18.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372366 Mfr #: BSNYLA26
Includes: Locking NutThread Size: 3/8-16
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 3/4"Bolt Length: 6"
Base Dia.: 2"Load Capacity: 4000 lb.
Construction: Stainless SteelBase: Nylon
Height: 7-1/8"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 2 In., Load Capacity 4000 lb., Height 7-1/8 In., Hex 3/4 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.