Level Mount, Swivel Stud, 3/8-16, 2in Base

S & W| Zoro #: G1177294| Mfr #: SLP1-A3

$32.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177294 Mfr #: SLP1-A3
Includes: 2 Locking NutsBase Dia.: 2"
Item: Leveling MountFinish: Stainless Steel
Thread Size: 3/8-16Construction: Stainless Steel
Load Capacity: 2000 lb.Base: Stainless Steel
Leveling Mount Type: Swiveling StudBolt Length: 3"
Height: 4-1/16"Hex: 3/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 2 In., Load Capacity 2000 lb., Height 4-1/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.