DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Level Mount, Swivel Stud, 3/8-16, 3in Base

S & W| Zoro #: G1103566| Mfr #: BNYLA34

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 5000 lb.
Base Dia.: 3"
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103566 Mfr #: BNYLA34
Load Capacity: 5000 lb.Base Dia.: 3"
Thread Size: 3/8-16Includes: Locking Nut
Hex: 3/4"Construction: Steel
Bolt Length: 4"Base: Nylon
Finish: Clear ZincHeight: 5-1/8"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 5000 lb., Height 5-1/8 In., Hex 3/4 In., Bolt Length 4 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews