Level Mount, Swivel Stud, 3/8-16, 3in Base

S & W| Zoro #: G0254572| Mfr #: BSNYLA36-EL

$23.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254572 Mfr #: BSNYLA36-EL
Includes: Locking NutThread Size: 3/8-16
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 3/4"Height: 7-1/4"
Finish: Stainless SteelBolt Length: 6"
Base Dia.: 3"Load Capacity: 3750 lb.
Construction: Stainless SteelBase: Nylon w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 3750 lb., Height 7-1/4 In., Hex 3/4 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.