Level Mount, Swivel Stud, 3/8-16, 3in Base

S & W| Zoro #: G0767557| Mfr #: LP3-A3

$13.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0767557 Mfr #: LP3-A3
Includes: 2 Locking NutsItem: Leveling Mount
Leveling Mount Type: Swiveling StudBolt Length: 3"
Hex: 3/4"Base Dia.: 3"
Load Capacity: 2000 lb.Construction: Steel
Base: SteelThread Size: 3/8-16
Height: 4-1/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 2000 lb., Height 4-1/16 In., Hex 3/4 In., Bolt Length 3 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.