Level Mount, Swivel Stud, 3/8-16, 3in Base

S & W| Zoro #: G1486633| Mfr #: LP3-A6

$14.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486633 Mfr #: LP3-A6
Includes: 2 Locking NutsItem: Leveling Mount
Bolt Length: 6"Hex: 3/4"
Base Dia.: 3"Load Capacity: 2000 lb.
Construction: SteelBase: Steel
Thread Size: 3/8-16Height: 7-1/16"
Finish: Clear ZincLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 2000 lb., Height 7-1/16 In., Hex 3/4 In., Bolt Length 6 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.