Level Mount, Swivel Stud, 3/8-16, 3in Base

S & W| Zoro #: G0950652| Mfr #: SLP3-A3

$43.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950652 Mfr #: SLP3-A3
Includes: 2 Locking NutsItem: Leveling Mount
Load Capacity: 2000 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: 3/8-16
Height: 4-1/16"Finish: Stainless Steel
Leveling Mount Type: Swiveling StudBolt Length: 3"
Hex: 3/4"Base Dia.: 3"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 2000 lb., Height 4-1/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.