20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Level Mount, Swivel Stud, 3/8-16, 3in Base

S & W| Zoro #: G0553892| Mfr #: SLP3-A6

$28.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553892 Mfr #: SLP3-A6
Includes: 2 Locking NutsItem: Leveling Mount
Base Dia.: 3"Load Capacity: 2000 lb.
Construction: Stainless SteelBase: Stainless Steel
Thread Size: 3/8-16Height: 7-1/16"
Finish: Stainless SteelLeveling Mount Type: Swiveling Stud
Bolt Length: 6"Hex: 3/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 3 In., Load Capacity 2000 lb., Height 7-1/16 In., Hex 3/4 In., Bolt Length 6 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.