Level Mount, Swivel Stud, 3/8-16, 4in Base

S & W| Zoro #: G2166446| Mfr #: BNYLA48

$15.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166446 Mfr #: BNYLA48
Includes: Locking NutThread Size: 3/8-16
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 3/4"Height: 9-5/16"
Finish: Clear ZincBolt Length: 8"
Base Dia.: 4"Load Capacity: 5000 lb.
Construction: SteelBase: Nylon
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 4 In., Load Capacity 5000 lb., Height 9-5/16 In., Hex 3/4 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.