Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W| Zoro #: G2421666| Mfr #: BSW-3N

$15.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 6000 lb.Construction: SteelBolt Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421666 Mfr #: BSW-3N
Load Capacity: 6000 lb.Construction: Steel
Bolt Length: 2"Finish: Nickel
Height: 3-1/4"Leveling Mount Type: Swiveling Stud
Includes: Locking NutHex: 7/8"
Item: Leveling MountBase: Steel
Base Dia.: 2-1/2"Thread Size: 5/8-11
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 6000 lb., Height 3-1/4 In., Hex 7/8 In., Bolt Length 2 In., Steel Base, Steel Construction, Nickel Finish, Includes Locking Nut

Reviews