20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W| Zoro #: G1912775| Mfr #: LP2-C3

$18.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912775 Mfr #: LP2-C3
Includes: 2 Locking NutsBase Dia.: 2-1/2"
Item: Leveling MountThread Size: 5/8-11
Construction: SteelFinish: Clear Zinc
Includes: 2 Locking NutsBolt Length: 3"
Hex: 7/8"Load Capacity: 5000 lb.
Base: SteelHeight: 4-1/16"
Leveling Mount Type: Swiveling StudCountry of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 5000 lb., Height 4-1/16 In., Hex 7/8 In., Bolt Length 3 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.