Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. LP2-C6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.69
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 1/2 in
See full product details
Orders over $75 ship free.
Total: $26.69

S & W #LP2-C6 Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 1/2 in
  • Height: 7.0625 in
  • Load Capacity: 5000 lb
  • Thread Size: 5/8-11
  • Construction: Steel
  • Finish: Clear Zinc
  • Base: Steel
  • Bolt Length: 6 in
  • Includes: 2 Locking Nuts
  • Hex: 7/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 1/2 in, Load Capacity 5000 lb, Height 7.0625 in, Hex 7/8 in, Bolt Length 6 in, Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews of S & W #LP2-C6