Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W| Zoro #: G1158141| Mfr #: NSSWD-3A

$26.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158141 Mfr #: NSSWD-3A
Includes: Locking NutBase Dia.: 2-1/2"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 7/8"Bolt Length: 4"
Load Capacity: 1200 lb.Construction: Stainless Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 5/8-11
Height: 5-3/8"Finish: Stainless steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 1200 lb., Height 5-3/8 In., Hex 7/8 In., Bolt Length 4 In., Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.