S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in
Mfr # NSWD-3
Zoro # G2009953
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Yellow Zinc-Plated
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. NSWD-3A
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base BSNYLB38
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSW-4AN
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. SSW-3
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base BNYLA24-EL
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base BSW-0Z
- S & W Level Mount, Anti-Vibe, 1/2-13, 4 in. Base SLP4-B3L
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TSNYLB44
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base TNYLC48
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. BSW-1AN
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base BMNYLB23
- S & W Leveling Mounts