Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W| Zoro #: G1314756| Mfr #: SLP2-C3

$52.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314756 Mfr #: SLP2-C3
Includes: 2 Locking NutsBase Dia.: 2-1/2"
Item: Leveling MountThread Size: 5/8-11
Construction: Stainless SteelFinish: Stainless Steel
Includes: 2 Locking NutsBase: Stainless Steel
Height: 4-1/16"Leveling Mount Type: Swiveling Stud
Bolt Length: 3"Hex: 7/8"
Load Capacity: 5000 lb.Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 5000 lb., Height 4-1/16 In., Hex 7/8 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.