15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W| Zoro #: G0567341| Mfr #: SWD-3

$16.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567341 Mfr #: SWD-3
Includes: Locking NutBase Dia.: 2-1/2"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 7/8"Height: 3-1/4"
Finish: Yellow ZincBolt Length: 2"
Load Capacity: 1200 lb.Construction: Steel
Base: Delrin(R)Thread Size: 5/8-11
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 1200 lb., Height 3-1/4 In., Hex 7/8 In., Bolt Length 2 In., Delrin(R) Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.