Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. SWD-3A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.14
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 1/2 in
See full product details
Orders over $75 ship free.
Total: $18.14

S & W #SWD-3A Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 1/2 in
  • Height: 5.25 in
  • Load Capacity: 1200 lb
  • Thread Size: 5/8-11
  • Construction: Steel
  • Hex: 7/8 in
  • Finish: Yellow Zinc
  • Bolt Length: 4 in
  • Includes: Locking Nut
  • Base: Delrin(R)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 1/2 in, Load Capacity 1200 lb, Height 5.25 in, Hex 7/8 in, Bolt Length 4 in, Delrin(R) Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews of S & W #SWD-3A